Triple Robe Hook in Luxe Nickel
Levoir™ Triple Robe Hook in Luxe Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 4-19/50 in
- GSA Approved:
- No
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 3-13/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 3
- Projection:
- 4-3/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.2 lb
- Width:
- 1 in