Levoir™ Two Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)

Part #DT75P598NKLHP  |  Item #7664984  |  Manufacturer Part #T75P598-NKLHP

$ 323.28 EACH
(Pricing is for Luxe Nickel)

Color/Finish:
Luxe Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1"
  • MUST ORDER HANDLES SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4-14/25 in

End Connection 1: IPS

End Connections: IPS

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Type: Handles Sold Separately

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 6-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2.14