Left-Hand Trip Lever in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Levoir™ Left-Hand Trip Lever in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Left-Hand Trip Lever in Brilliance® Polished Nickel

  • Fast #
  • Part #D696398PN
  • Item #7665055
  • Manufacturer Part #696398-PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed of metal
  • Coordinates with products from the Levoir line
  • Covered under Brizo's limited lifetime warranty
  • Secure mounting assembly included
  • High quality finish - will resist rust and corrosion through everyday use
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
No
Depth:
4-13/16 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
1-1/2 in
Installation Type:
Side Mount
Length:
12 in
Material:
Metal
Maximum Height:
1-11/25 in
Number of Handles:
Single Handle
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Weight:
2 lb
Width:
3-1/32 in