Brizo

Litze™ 1-1/2 in. Pull in Brilliance Luxe Nickel with Polished Chrome

Part #D699135NKPC  |  Manufacturer Part #699135-NKPC

Color/Finish:
Luxe Nickel/Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Base Diameter: 3/4 in

Collection: Litze™

Color Finish: Luxe Nickel/Polished Chrome

Color Finish Category: Nickel Tones

Depth: 3/4 in

Handle Material: Zinc

Hardware Type: Pull

Height: 1-1/2 in

Material: Zinc

Maximum Height: 1-1/2 in

Side Spray: No

Type: Accessory

Weight: 0.162

Width: 1-3/4 in