1-1/2 in. Pull in Brilliance Polished Nickel

You last purchased this on
 
Brizo

Litze® 1-1/2 in. Pull in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® 1-1/2 in. Pull in Brilliance Polished Nickel

  • Fast #
  • Part #D699135PN
  • Item #7211518
  • Manufacturer Part #699135-PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
3/4 in
Diameter - Base:
3/4 in
Handle Material:
Zinc
Hardware Type:
Drawer Pull
Height:
1-1/2 in
Length:
1-3/4 in
Material:
Zinc
Maximum Height:
1-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.162 lb
Width:
1-3/4 in