1-1/2 in. Pull in Polished Chrome
Litze® 1-1/2 in. Pull in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Diameter - Base:
- 3/4 in
- Handle Material:
- Zinc
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/2 in
- Length:
- 1-3/4 in
- Material:
- Zinc
- Maximum Height:
- 1-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.162 lb
- Width:
- 1-3/4 in