Brizo Litze™ 1-3/8 in. Knob in Polished Chrome

D699235

Manufacturer Part #: 699235-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Litze™
Depth
1-19/50 in
Handle Material
Zinc
Hardware Type
Knob
Height
1-1/4 in
Maximum Height
1-1/4 in
Side Spray
No
Type
Accessory
Width
1-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday