Brizo

Litze™ 1-3/8 in. Knob in Brilliance Luxe Gold

Part #D699235GL  |  Manufacturer Part #699235-GL

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Litze™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Depth: 1-19/50 in

Handle Material: Zinc

Hardware Type: Knob

Height: 1-1/4 in

Material: Zinc

Maximum Height: 1-1/4 in

Side Spray: No

Type: Accessory

Weight: 0.132

Width: 1-1/4 in