1-3/8 in. Knob in Brilliance Luxe Nickel with Teak
Litze® 1-3/8 in. Knob in Brilliance Luxe Nickel with Teak
Package Quantity Info:
EA: 1 CA: 12 PT: 17820-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Teak Wood
- Deck Plate Included:
- No
- Depth:
- 1-19/50 in
- Handle Material:
- Zinc
- Hardware Type:
- Knob
- Height:
- 1-1/4 in
- Material:
- Zinc
- Maximum Height:
- 1-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.132 lb
- Width:
- 1-1/4 in