Brizo

Litze™ 1-3/8 in. Knob in Polished Chrome

Part #D699235PC  |  Manufacturer Part #699235-PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Litze™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-19/50 in

Handle Material: Zinc

Hardware Type: Knob

Height: 1-1/4 in

Material: Zinc

Maximum Height: 1-1/4 in

Side Spray: No

Type: Accessory

Weight: 0.132

Width: 1-1/4 in