1-5/8 in. Zinc Handle Kit in Luxe Gold
Litze 1-5/8 in. Zinc Handle Kit in Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 1-63/100 in
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Length:
- 1-5/8 in
- Material:
- Zinc
- Maximum Height:
- 4-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.486 lb
- Width:
- 8-5/8 in