18 in. Towel Bar in Luxe Nickel
Litze 18 in. Towel Bar in Luxe Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 3-11/25 in
- Height:
- 3-47/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Maximum Height:
- 3-47/50 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.466 lb