Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Litze® Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- TempAssure® thermostatic medium flow valving
- MUST ORDER HANDLES SEPARATELY
- RP74785 extension kit extends rough installation up to 1 3/4"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 2.046 lb