Litze 2 gpm Thermostatic Valve Trim in Polished Chrome (Less Handle)

Part #DT60035PCLHP  |  Item #7211487  |  Manufacturer Part #T60035-PCLHP

$ 285.12 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Type: Tub & Shower Faucet

Flow Rate: 8 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Less Handles

Installation Type: Wall Mount

Maximum Height: 6-1/2 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: Yes

Weight: 2.046

Width: 6-1/2 in