Brizo Litze™ 2 Robe Hook in Luxe Gold

D693535

Manufacturer Part #: 693535-GL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Litze™
Depth
2-11/25 in
Diameter
2 in
Handle Material
Zinc
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
2-14/25 in
Number of Hooks
2
Projection
2-7/16 in
Side Spray
No
Type
Accessory
Width
3-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday