Brizo

Litze™ 2 Robe Hook in Polished Chrome

Part #D693537  |  Manufacturer Part #693537-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Litze™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2 in

Diameter: 1-3/4 in

Handle Material: Zinc

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-22/25 in

Mount Type: Wall

Number of Hooks: 2

Side Spray: No

Type: Accessory

Weight: 1.298