2-Hook Robe Hook in Luxe Gold

You last purchased this on
 
Brizo

Litze® 2-Hook Robe Hook in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® 2-Hook Robe Hook in Luxe Gold

  • Fast #
  • Part #D693537GL
  • Item #7211888
  • Manufacturer Part #693537-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
GSA Approved:
No
Height:
4-7/8 in
IAPMO Listed -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2 in
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.298 lb