2 Robe Hook in Luxe Nickel with Teak Wood

You last purchased this on
 
Brizo

Litze 2 Robe Hook in Luxe Nickel with Teak Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze 2 Robe Hook in Luxe Nickel with Teak Wood

  • Fast #
  • Part #D693535NKTK
  • Item #7211956
  • Manufacturer Part #693535-NKTK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Teak Wood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Teak Wood
Deck Plate Included:
No
Depth:
2-11/25 in
Diameter:
2 in
Height:
2-14/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
2-14/25 in
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-7/16 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.25 lb