Litze 24 in. Towel Bar in Luxe Gold

Part #D692435GL  |  Item #7211806  |  Manufacturer Part #692435-GL

$ 201.60 EACH
(Pricing is for Luxe Gold)

Color/Finish:
Luxe Gold

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Litze

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 3-11/25 in

Height: 3-47/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 3-47/50 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.74