Litze 24 in. Towel Bar in Polished Chrome

Part #D692435PC  |  Item #7211699  |  Manufacturer Part #692435-PC

$ 138.24 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-11/25 in

Height: 3-47/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 3-47/50 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-15/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.74

Width: 2 in