Brizo Litze™ 3-15/16 in. Metal Handle Kit in Brilliance Polished Nickel

DHL635

Manufacturer Part #: HL635-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Litze™
Depth
1-22/25 in
Faucet Part Type
Handle Kit
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Maximum Height
3 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Width
3-47/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday