Two Handle Metal Lever Handle Kit in Brilliance® Luxe Gold®
Litze® Two Handle Metal Lever Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
EA: 1 CA: 6 PT: 960-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T67435-LHP, T67335-LHP
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.62 lb
- Width:
- 3 in