3-3/4 in. Zinc Handle Kit in Brilliance Polished Nickel

You last purchased this on
 
Brizo

Litze 3-3/4 in. Zinc Handle Kit in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze 3-3/4 in. Zinc Handle Kit in Brilliance Polished Nickel

  • Fast #
  • Part #DRP91781PN
  • Item #7378457
  • Manufacturer Part #RP91781PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
1-3/4 in
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-3/4 in
Length:
3-3/4 in
Material:
Zinc
Maximum Height:
3-3/4 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.386 lb
Width:
4-3/4 in