Brizo
Litze 30 in. Towel Bar in Luxe Nickel
Part #D693035NK | Item #7211496 | Manufacturer Part #693035-NK
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Litze
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 3-11/25 in
Handle Material: Brass
Height: 3-47/50 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: Brass
Maximum Height: 3-47/50 in
Mount Type: Wall
Number of Bars: 1
Projection: 3-15/16 in
Side Spray: No
Smart Home Enabled: No
Weight: 3.016