30 in. Towel Bar in Polished Nickel
Litze 30 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 3-11/25 in
- Hardware Included:
- Yes
- Height:
- 3-47/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Maximum Height:
- 3-47/50 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.016 lb