Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold Handles Sold Separately

This product has been replaced by

Brizo Luxe Gold Widespread Bathroom Sink Faucet
Brizo Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Manufacturer Part #65334LF-GLLHP-ECO
You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold Handles Sold Separately

  • Fast #
  • Part #D65337LFGLLHPECO
  • Item #7211883
  • Manufacturer Part #65337LF-GLLHP-ECO
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Luxe Gold Widespread Bathroom Sink Faucet
Brizo Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Manufacturer Part #65334LF-GLLHP-ECO
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold Handles Sold Separately

This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Must order handles separately
  • Metal pop-up drain included
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
8-31/100 in
Drain Included:
Yes
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
4-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
4-31/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
3 Hole
Pressure - High:
60
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Spray Type:
Laminar
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.014 lb