Brizo Litze™ 4-15/16 in. Widespread Lavatory Faucet with Double-Handle in Brilliance Luxe Nickel

D65337LFNKLHPECO

Manufacturer Part #: 65337LF-NKLHP-ECO

Color/Finish

(Pricing is for Brilliance® Luxe Nickel®)

$495.51

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal pop-up included
  • Must order handles separately
  • Spout features hidden water-efficient, lamir flow aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel®
Color Finish Category
Nickel Tones
Deck Plate Included
No
Depth
8-31/100 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM Threaded
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
4-15/16 in
Lead Law Compliant
Yes
Material
Brass
Maximum Height
4-31/100 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
4-47/50 in
Spout Reach
5-14/25 in
Spout Type
Standard
Trim Only
No
Type
Faucet
UL Listed
No
WaterSense Labeled
Yes
Weight
6.014

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday