6-Function Diverter Trim in Polished Chrome
Litze® 6-Function Diverter Trim in Polished Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 378-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER HANDLE SEPARATELY
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with the trim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-11/25 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Height:
- 4-1/2 in
- Material:
- Brass
- Maximum Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.074 lb