Litze 6-Function Diverter Valve Trim (Less Handle) in Polished Nickel

Part #DT60935PNLHP  |  Item #7212037  |  Manufacturer Part #T60935-PNLHP

$ 149.60 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diverter trim
  • 3 individual positions, 3 shared positions
  • 1/2" universal inlets/outlets
  • Cartridge ships with the trim
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-11/25 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 4-1/2 in

Installation Type: Wall Mount

Maximum Height: 4-1/2 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 1.074