Brizo Litze™ 6-Function Diverter with Thermostatic Valve Trim (Less Handle)

DT75635LHP

Color Finish

Starting at $390.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • MUST ORDER HANDLES SEPARATELY
  • TempAssure thermostatic medium flow valving

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
Type
DT75635NKLHP
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday