Single Handle Bathroom Sink Faucet in Polished Chrome/Teak Wood

You last purchased this on
 
Brizo

Litze® Single Handle Bathroom Sink Faucet in Polished Chrome/Teak Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Bathroom Sink Faucet in Polished Chrome/Teak Wood

  • Fast #
  • Part #D65035LFPCTKECO
  • Item #7212131
  • Manufacturer Part #65035LF-PCTK-ECO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome/Teak Wood Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/Teak Wood
Deck Plate Included:
No
Depth:
7-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
1-1/2 in
Spout Reach:
5-1/2 in
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.402 lb