Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome/Teak Wood
Litze® Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome/Teak Wood
Package Quantity Info:
EA: 1 CA: 3 PT: 252-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-hole installation
- Ceramic cartridge
- Spout features hidden water-efficient, laminar flow aerator
- Trim only; must order rough (R65700) separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
- Integrated rotary valve rotates 90° from cold to hot temperature
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Teak Wood
- Deck Plate Included:
- No
- Depth:
- 9-17/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-11/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Height:
- 3-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Product Type:
- Faucet
- Spout Height:
- 3-11/25 in
- Spout Reach:
- 8-3/4 in
- Supply Lines Included:
- No
- Trim Only:
- No
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 3.012 lb