Thermostatic Valve Trim with Integrated Diverter in Polished Nickel (Handles Sold Separately)
Litze® Thermostatic Valve Trim with Integrated Diverter in Polished Nickel (Handles Sold Separately)
Package Quantity Info:
EA: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- TempAssure® thermostatic medium flow valving
- MUST ORDER HANDLES SEPARATELY
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- For 3 individual positions, no shared positions, order RP72124
- Diverter has 3 individual positions and 3 shared positions
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Transfer & Diverter