COMPLETE POP-UP ASSEMBLY
Litze COMPLETE POP-UP ASSEMBLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 1-1/2 in
- Handle Material:
- Brass
- Height:
- 8 in
- Material:
- Brass
- Maximum Height:
- 8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DRP28653GL
- Weight:
- 1.15 lb