Brizo Litze™ Drawer Pull in Brilliance Luxe Gold

D699135GL

Color/Finish

(Pricing is for Brilliance® Luxe Gold)

$56.44

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Litze™
Color Finish
Brilliance® Luxe Gold
Color Finish Category
Gold Tones
Depth
1-1/2 in
Handle Type
Pull
Material
Zinc
Type
D699135GL
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday