Brizo Litze™ Dual Function Thermostatic Valve Trim in Brilliance Polished Nickel

DT75535PNLHP

Manufacturer Part #: T75535-PNLHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • MUST ORDER HANDLES SEPARATELY
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Litze™
Depth
4-19/50 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
6-5/8 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Fitting Size 2
1/2 in
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
2 in
Installation Type
Wall Mount
Maximum Height
6-14/25 in
Number of Handles
No Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday