Brizo

Litze™ Dual Function Thermostatic Valve Trim in Polished Chrome

Part #DT75535PCLHP  |  Manufacturer Part #T75535-PCLHP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • MUST ORDER HANDLES SEPARATELY
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

Application: Commercial, Residential

CSA Certified: Yes

Collection: Litze™

Depth: 4-19/50 in

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 2 in

Installation Type: Wall Mount

Maximum Height: 6-14/25 in

Number of Handles: No Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: Faucet

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-5/8 in