Litze HANDLE BASE SPLINE SCREW SEAL NUT - ROMAN TUB

Part #DRP90074PN  |  Item #7212149  |  Manufacturer Part #RP90074PN

Type:

DRP90074PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-3/4 in

Handle Material: Zinc

Height: 1/2 in

Material: Zinc

Maximum Height: 1/2 in

Side Spray: No

Smart Home Enabled: No

Type: DRP90074PN

Weight: 0.602