Brizo Litze® Metal Handle in Polished Chrome

DHL6033

Manufacturer Part #: HL6033-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

SPECIFICATIONS

ADA Compliant
Yes
Collection
Litze®
Depth
2-1/4 in
Faucet Part Type
Handle
Faucet Type
Tub & Shower Faucet
GSA Approved
No
Handle Material
Zinc
Handle Type
T-handle
Height
2 in
IAPMO Listed
No
Maximum Height
4-1/2 in
NSF Certified
No
Side Spray
No
Type
Faucet
Weight
1.422

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday