Brizo

Litze® Metal Handle in Polished Chrome

Part #DHL6034  |  Manufacturer Part #HL6034-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

ADA Compliant

Specifications

ADA Compliant: Yes

Cartridge Type: TempAssure® Thermostatic

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 2 in

IAPMO Listed: No

Material: Brass

Maximum Height: 4-69/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 1.69