Litze™ Metal Handle in Luxe Gold

Part #DHL6032GL  |  Item #7211732  |  Manufacturer Part #HL6032-GL

$ 95.04 EACH
(Pricing is for Luxe Gold)

Color/Finish:
Luxe Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 4 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 1.161