Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Handle Kit in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL634GL
  • Item #7211568
  • Manufacturer Part #HL634-GL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Hot and cold debossed letters
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
1-22/25 in
Faucet Part Type:
Handle
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Type:
Lever
Height:
3 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
3-3/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
2.272 lb
Width:
4-1/8 in