Brizo

Litze® Metal Handle in Luxe Gold

Part #DHL7033NK  |  Manufacturer Part #HL7033-NK

Color/Finish:
Luxe Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze®

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Depth: 3-22/25 in

Faucet Part Type: Handle

Faucet Type: Tub Filler

GSA Approved: No

Handle Material: Metal

Handle Type: T-Lever

Height: 2 in

IAPMO Listed: No

Material: Metal

Maximum Height: 2-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.65