Litze Metal Handle in Luxe Nickel

Part #DHL6034NK  |  Item #7211747  |  Manufacturer Part #HL6034-NK

$ 185.76 EACH
(Pricing is for Luxe Nickel)

Color/Finish:
Luxe Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Cartridge Type: TempAssure® Thermostatic

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 4-69/100 in

IAPMO Listed: No

Material: Brass

Maximum Height: 4-69/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 1.69