Thermostatic Valve Trim Lever Handle in Chrome
Thermostatic Valve Trim Lever Handle in Chrome
Frequently Purchased Together
Product Details
- Model number = one set of handles for LHP models
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.161 lb