Brizo Litze® Metal Handle in Polished Chrome

DHL7034PC

Manufacturer Part #: HL7034-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handle is ADA compliant
  • Model number = one handle for LHP model

SPECIFICATIONS

ADA Compliant
Yes
Collection
Litze®
Depth
4-11/100 in
Faucet Part Type
Handle
Faucet Type
Tub Filler
GSA Approved
No
Handle Material
Metal
Handle Type
T-Lever
Height
2-17/50 in
IAPMO Listed
No
Maximum Height
2-17/50 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Type
Faucet
Weight
0.568

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday