Litze Metal Handle in Polished Nickel

Part #DHL6032PN  |  Item #7211842  |  Manufacturer Part #HL6032-PN

$ 79.20 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Cartridge Type: TempAssure® Thermostatic

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 4 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 1.161