TempAssure Thermostatic Valve Trim T-Lever Handle in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

TempAssure Thermostatic Valve Trim T-Lever Handle in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

TempAssure Thermostatic Valve Trim T-Lever Handle in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL6033PN
  • Item #7211486
  • Manufacturer Part #HL6033-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one set of handles for LHP models
  • Textural knurling detail
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
No
Depth:
2-1/4 in
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.422 lb
Width:
4-1/8 in