TempAssure Thermostatic Valve Trim Industrial Lever Handle in Brilliance® Polished Nickel
TempAssure Thermostatic Valve Trim Industrial Lever Handle in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one set of handles for LHP models
- Temp and vol debossed letters
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-11/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 4-69/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.69 lb
- Width:
- 4-5/8 in