Brizo

Litze® Metal Handle Kit in Polished Chrome

Part #DHL5334  |  Manufacturer Part #HL5334-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Hot and cold debossed letters
  • Include optional red and blue glide rings

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.822